Overview
Mfr description
46-244-AT EXTRA HEAVY DUTY 12 GA STEEL C
- This classic Strong Hold cabinet is now secured by an access control keypad
- Built to withstand heavy-duty storage, this cabinet boasts adjustable shelves with load capacities of 1200 lbs each
- The electronic keyless lock is equipped with a time delay and there is no need for additional software as all functions can be performed on the OLED screen
- The lock allows for up to 28 user codes and can track 200 events for traceable investigation
- This electronic keypad is a great option for smooth keyless entry
- Made in the USA, this cabinet comes with the digital lock pre-installed, batteries included
Specifications
- Cabinet StyleExtreme Duty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data