Overview
Mfr description
46-243-EK-L HEAVY DUTY 14 GA STEEL CABIN
- This standard Strong Hold cabinet is now secured by on door access control
- With robust adjustable shelves that can withstand 1200 lbs each, this 14 gauge cabinet is prepared to store your heavy duty items
- The electronic keypad can be accessed by up to 20 custom user codes with no need for additional software
- The codes allow for multiple users to capitalize on the benefits of keyless entry
- This lock is made of tough and robust cast steel in conjunction with a lock plate tab to ensure mechanical durability
- Made in the USA, this cabinet comes fully assembled with the digital lock pre-installed, batteries included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data