Motion
36-243-3DB-L
36-243-3DB-L
MI ITEM #11906802
MFR #36-243-3DB-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36-243-3DB-L
MI ITEM #11906802
MFR #36-243-3DB-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Cabinet Style
    Extra Heavy Duty Cabinet

Overview

Mfr description
36-243-3DB-L HEAVY DUTY 14 GA STEEL CABI
  • This heavy-duty cabinet includes three (3) drawers for tool and supply organization
  • Each drawer has a capacity of 400 lbs
  • The three (3) adjustable shelves make it easy to utilize every cubic inch of storage space, with a capacity of 1900 lbs
  • each
  • This cabinet features 3-inch legs, making it easier to move and keep elevated off the floor to protect storage
  • The 3-point locking system keeps contents safe from theft or damage
  • This cabinet is all-welded and comes fully assembled, backed by a 25-year warranty.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought