Overview
Mfr description
46-W-243-7DB-L HEAVY DUTY 14 GA STEEL WA
- This heavy-duty, wardrobe-style cabinet is ideal for personal storage
- It includes seven (7) drawers to keep tools and supplies organized, with a capacity of 400 lbs
- each
- Hang clothes or uniforms on the wardrobe rod to keep them from becoming wrinkled or musty
- The three (3) adjustable shelves make it easy to utilize every cubic inch of storage space
- This cabinet features 3-inch legs making it easier to move and keep elevated off the floor to protect storage
- The 3-point locking system keeps contents safe from theft or damage
- This cabinet is all-welded and comes fully assembled, backed by a 25-year warranty.
Specifications
- Cabinet StyleUniform Cabinet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data