Motion
FC-321PK75T5E20H2BGXXXXSXXXXAXBXCXXXXDX

DANFOSS VLT
FC-321PK75T5E20H2BGXXXXSXXXXAXBXCXXXXDX

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 1 hp Normal Duty, Output Current 2.1 A Normal Duty, IP20 Rating, 50 to 60 Hz
MI ITEM #11906900
MFR #FC-321PK75T5E20H2BGXXXXSXXXXAXBXCXXXXDX
Your Price$1,215.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
FC-321PK75T5E20H2BGXXXXSXXXXAXBXCXXXXDX

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 1 hp Normal Duty, Output Current 2.1 A Normal Duty, IP20 Rating, 50 to 60 Hz
MI ITEM #11906900
MFR #FC-321PK75T5E20H2BGXXXXSXXXXAXBXCXXXXDX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,215.37/each(List $1,458.44)

Overview

Mfr description
FC-321PK75T5E20H2BGXXXXSXXXXAXBXCXXXXDX
  • Easy to configure and commission with reduced options, start-up wizards, and plug-in technology
  • Open panel mount enclosures - kits to convert to NEMA/UL TYPE 1 also available
  • There’s less need for cooling or oversizing as the ambient temperature is 50°C without derating
  • The need for PLC capacity is reduced thanks to Smart Logic Control
  • Low lifetime costs are ensured as the drive is highly resistant to wear and tear
  • Features such as intelligent heat management and Safe Torque Off ensure safe and energy-efficient operation of the drive
  • Wide variety of Industrial Fieldbus - Ease of connection to typical Industrial Networks

Specifications

  • Drive Type
    Variable Frequency
  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    1 hp
  • Output Current Normal Duty
    2.1 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP20
  • Horsepower Rating Heavy Duty
    1 hp
  • Manufacturer Catalog Number
    132L4009
  • Output Current Heavy Duty
    2.1 A
  • Peak Current Normal Duty
    1.9 A
  • Input Frequency Rating
    50 to 60 Hz
  • Overall Dim Height Width Depth
    268 H x 90 W x 205 D
  • Standard Operating Temperature Range
    14 - 122 °F
  • Number Of Analog Inputs
    2
  • Number Of Digital Inputs
    4
  • Number Of Safety Inputs Sto
    1
  • Configurable Digital Inputs Outputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Outputs
    2
  • Number of Relays
    2
  • PLC Functions
    Smart Logic Controller
  • Dynamic Braking
    Yes
  • Mounting Type
    Wall
  • Keypad / Display
    Graphical
  • PI / PID Controller
    PID Controller
  • Serial Communication Onboard
    FC or Modbus RTU
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Number Of Option Slots
    3
  • Compatible Accessories
    LCP 101/102, Profibus Adapter, Nema 1 Kit
  • Serial Communication Options
    FC or Modbus RTU
  • Backup Option Cards
    24 V DC Supply MCB 107
  • Communications Option Cards
    EtherNet/IP MCA 121, Profibus DP MCA 101, DeviceNet MCA 104, Modbus TCP MCA 122
  • I/O Option Cards
    Relay Cards MCB 105, MCB 113
  • Remote Keypad
    Remote Mount Kit
  • Chk Input Line Choke Or Dc Link Chk
    Yes
  • Typical Application
    Fans, Pumps, Conveyors, Irrigation
  • Series
    VLT Automation EZ
  • Weight
    10.8 lbs
  • Warranty
    18 months
  • Standards Met
    UL 508C, EN/IEC 61800-5-1, cUL, CE, STO - IEC/EN 61508: 2010 SIL2, IEC/EN 61800-5-2: 2007 SIL2, IEC/EN 62061: 2012 SILCL of SIL2, IEC/EN 61326-3-1: 2008, EN ISO 13849-1: 2008 Category 3 PL d
  • Additional Details
    • Easy to configure and commission with reduced options, start-up wizards, and plug-in technology • Open panel mount enclosures - kits to convert to NEMA/UL TYPE 1 also available • There’s less need for cooling or oversizing as the ambient temperature is 50°C without derating • The need for PLC capacity is reduced thanks to Smart Logic Control • Low lifetime costs are ensured as the drive is highly resistant to wear and tear • Features such as intelligent heat management and Safe Torque Off ensure safe and energy-efficient operation of the drive • Wide variety of Industrial Fieldbus - Ease of connection to typical Industrial Networks
  • Instruction Manual
  • Autocad Drawings
  • 2D Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text