Overview
Mfr description
FC-321N45KT2E54H2XGCXXXSXXXXANBXCXXXXDX
- Easy to configure and commission with reduced options, start-up wizards, and plug-in technology
- NEMA 12 Indoor enclosures - Suitable for harsh wash down environments without the need for customized panels
- There’s less need for cooling or oversizing as the ambient temperature is 50°C without derating
- The need for PLC capacity is reduced thanks to Smart Logic Control
- Low lifetime costs are ensured as the drive is highly resistant to wear and tear
- Features such as intelligent heat management and Safe Torque Off ensure safe and energy-efficient operation of the drive
- Wide variety of Industrial Fieldbus - Ease of connection to typical Industrial Networks
- Main disconnects and integral fusing Reduces installed cost
Specifications
- Drive TypeVariable Frequency
- Number Of Input Phases3 ph
- Drive Supply Voltage200/240 V ac
- Horsepower Rating Normal Duty60 hp
- Product TypeAC Variable Frequency & Servo Drives
- Enclosure TypeIP54
- Enclosure RatingIP54
- Horsepower Rating Heavy Duty60 hp
- Manufacturer Catalog Number132L5189
- Input Frequency Rating50 to 60 Hz
- Overall Dim Height Width Depth893 mm x 325 mm x 378 mm
- Standard Operating Temperature Range14 - 122 °F
- Number Of Analog Inputs2
- Number Of Digital Inputs4
- Number Of Safety Inputs Sto1
- Configurable Digital Inputs Outputs2
- Number Of Analog Outputs1
- Number Of Digital Outputs2
- Number of Relays2
- PLC FunctionsSmart Logic Controller
- Dynamic BrakingNo
- Mounting TypeWall
- Keypad / DisplayGraphical
- PI / PID ControllerPID Controller
- Serial Communication OnboardEtherNet/IP, Modbus RTU
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Number Of Option Slots3
- Compatible AccessoriesLCP 101/102, Profibus Adapter, Nema 1 Kit
- Serial Communication OptionsEtherNet/IP, Modbus RTU
- Backup Option Cards24 V DC Supply MCB 107
- Communications Option CardsProfibus DP MCA 101, DeviceNet MCA 104, Modbus TCP MCA 122
- I/O Option CardsRelay Cards MCB 105, MCB 113
- Remote KeypadRemote Mount Kit
- Chk Input Line Choke Or Dc Link ChkYes
- Typical ApplicationFans, Pumps, Conveyors, Irrigation
- SeriesVLT Automation EZ
- Weight135 lbs
- Warranty18 months
- Standards MetUL 508C, EN/IEC 61800-5-1, cUL, CE, STO - IEC/EN 61508: 2010 SIL2, IEC/EN 61800-5-2: 2007 SIL2, IEC/EN 62061: 2012 SILCL of SIL2, IEC/EN 61326-3-1: 2008, EN ISO 13849-1: 2008 Category 3 PL d
- Additional Details• Easy to configure and commission with reduced options, start-up wizards, and plug-in technology • NEMA 12 Indoor enclosures - Suitable for harsh wash down environments without the need for customized panels • There’s less need for cooling or oversizing as the ambient temperature is 50°C without derating • The need for PLC capacity is reduced thanks to Smart Logic Control • Low lifetime costs are ensured as the drive is highly resistant to wear and tear • Features such as intelligent heat management and Safe Torque Off ensure safe and energy-efficient operation of the drive • Wide variety of Industrial Fieldbus - Ease of connection to typical Industrial Networks • Main disconnects and integral fusing Reduces installed cost
- Instruction Manual
- Autocad Drawings
- 2D Drawing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data