Overview
Mfr description
GXLTA-A90-6X8-13-WCB G196-XLTA 6X8-13
- Inpro Labyrinth Seals – Standard
- Adjustable Performance
- Mounting Flange for C-Face motor Adapter
- Bearing Temperature Gauge
- Heavy Duty Bearing & Shaft
- Carbon Steel Adapter
- Extra Large Oil Sump Capacity
- Impeller - Fully Open
- Heavy Duty Power End
- 3-D Bullseye Site-Glass
- 12 months warranty
- +F68
Specifications
- Frame SizeXLTA
- MaterialCarbon Steel
- Made to OrderYES
- Pump Size6X8-12
- Pump TypeMOSHERFLO-G195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data