Motion
99-1-9610KD-7

BOB DALE GLOVES
99-1-9610KD-7

Coated Gloves Nylon/Spandex Small Black/Gray
MI ITEM #11909465
MFR #99-1-9610KD-7
List Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9610KD-7

Coated Gloves Nylon/Spandex Small Black/Gray
MI ITEM #11909465
MFR #99-1-9610KD-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.81/each for your price

Overview

Mfr description
NITRILE COATED 15 GA. NYLON/SPANDEX
  • 15 ga. nylon/spandex shell; Nitrile knuckle coating w/textured finish; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    Small
  • Material
    Nylon/Spandex
  • Material Type
    Synthetic
  • Lining Material
    Unlined
  • Cuff Type
    Knit
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Color
    Black / Gray
  • Hand Type
    Pair
  • Knit Gauge
    15
  • Anti Slip Grip
    Yes
  • Manufacturer Upc Number
    063344368809
  • Harmonization Code
    6116100010
  • EN388
    4131
  • Product Line
    X-Site™
  • UPC_NO
    063344368809
  • Series
    99-1-9610KD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text