Motion
C4-20CTI-24
Conveyor Belt Idler - CEMA C Rating, 20 ° Trough Angle, 4.0000 in Roll Diameter, 24.0000 in Belt Width
MI ITEM #11909669
MFR #C4-20CTI-24
Price$1,316.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 20 ° Trough Angle, 4.0000 in Roll Diameter, 24.0000 in Belt Width
MI ITEM #11909669
MFR #C4-20CTI-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,316.69/each

Specifications

Dimensions

  • Belt Width  
    24.0000 in
  • Roll Diameter  
    4.0000 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Channel Inset Trough Impact Idler
  • Trough Angle Degrees
    20 °

Overview

Mfr description
C4-20CTI-24 CEMA C 4" DIA 20 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought