1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
C5-35CTI-24
Conveyor Belt Idler - CEMA C Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 24.0000 in Belt Width
MI ITEM #
11909682
MFR #
C5-35CTI-24
Price
$1,285.38
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
MARTIN SPROCKET & GEAR CO C5-35CTI-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
C5-35CTI-24
Conveyor Belt Idler - CEMA C Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 24.0000 in Belt Width
MI ITEM #
11909682
MFR #
C5-35CTI-24
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,285.38
/each
Qty
Add to Cart
Specifications
Dimensions
Belt
Width
24.0000 in
Roll
Diameter
5.0000 in
Details
CEMA Rating
CEMA C
Idler Type
Channel Inset Trough Impact Idler
Trough Angle Degrees
35 °
Overview
Mfr description
C5-35CTI-24 CEMA C 5" DIA 35 DEG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought