Motion
SKM20MM

TB WOODS
SKM20MM

Quick Disconnect Bushing - Cast Iron Material
Mi Item #11912177
MFR #SKM20MM
Price$151.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKM20MM

Quick Disconnect Bushing - Cast Iron Material
Mi Item #11912177
MFR #SKM20MM

Mfr description
SKMX20MM SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.17/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bushing Size
    SKM
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • UPC_NO
    698672008983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)