Motion
W812
QD Bushing - W Bushing, 8-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB, Cast Iron Material
Mi Item #11912236
MFR #W812
Price$5,061.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushing - W Bushing, 8-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB, Cast Iron Material
Mi Item #11912236
MFR #W812

Mfr description
W X 8-1/2 SG BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,061.64/each

Specifications

Dimensions

  • Bore Diameter  
    8-1/2 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15.0000 in
  • Length Through Bore  
    11.3750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    QD Bushings
  • UPC_NO
    698672227100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)