Motion
SFL1516

TB WOODS
SFL1516

QD Bushing - SFL Bushing, 1-5/16 in Bore, 2.1250 in LTB, Ductile Iron Material
MI ITEM #11912241
MFR #SFL1516
Price$130.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SFL1516

QD Bushing - SFL Bushing, 1-5/16 in Bore, 2.1250 in LTB, Ductile Iron Material
MI ITEM #11912241
MFR #SFL1516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.70/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Bushing Size
    SFL
  • Length Through Bore  
    2.1250 in

Details

  • Bore Type
    Finished Bore
  • Material
    Ductile Iron
  • UPC_NO
    698672087674

Overview

Mfr description
SFLX1 5/16 SG BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought