Motion
TL2517178

TB WOODS
TL2517178

Taper Lock Bushing - 2517 Series, 1-7/8 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #11912242
MFR #TL2517178
Price$66.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL2517178

Taper Lock Bushing - 2517 Series, 1-7/8 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #11912242
MFR #TL2517178

Mfr description
TL2517X1 7/8 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.55/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.2500 in
  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    2517
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    2-11/16 in, 65 mm
  • Outside Diameter  
    3.3700 in
  • Screw Length
    1.0000 in
  • Screw Thread Size
    1/2-13 in
  • Stocked Finished Bore
    1-7/8 in
  • Weight
    2 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    TL2517178
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    36 ft-lbs, 48.8 N-m
  • UPC_NO
    698672110099
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)