Motion
PS41516

TB WOODS
PS41516

QD Bushing - PS Bushing, 4-15/16 in Bore, 11.7500 in Flg OD, 6.5000 in LTB, Cast Iron Material
Mi Item #11912316
MFR #PS41516
Price$2,772.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
PS41516

QD Bushing - PS Bushing, 4-15/16 in Bore, 11.7500 in Flg OD, 6.5000 in LTB, Cast Iron Material
Mi Item #11912316
MFR #PS41516

Mfr description
PSX4-15/16 SGS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,772.43/each

Specifications

Dimensions

  • Bore Diameter  
    4-15/16 in
  • Bushing Size
    PS
  • Flange Outside Diameter  
    11.7500 in
  • Length Through Bore  
    6.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    QD Bushings
  • UPC_NO
    698672028868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)