Motion
5195840
Laser Level - 100 ft Maximum Measuring Range
Mi Item #11913488
MFR #5195840
Price$1,148.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laser Level - 100 ft Maximum Measuring Range
Mi Item #11913488
MFR #5195840

Mfr description
5195840 CROSS LINE RED LASER KIT W/RECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,148.52/each

Specifications

Dimensions

  • Height
    4-5/8 in
  • Length
    4-1/8 in
  • Maximum Measuring Range
    100 ft
  • Width
    2-1/2 in

Details

  • Batteries Included
    Yes
  • Battery Type
    RBP5
  • Features
    Accuracy - 1/8 in at 30 ft. (3 mm @ 10 m), Red beam laser, Horizontal fan angle, 180 °, Vertical fan angle, 130°, Durable pendulum lock, IP54 rating to limit dust and water entry for years of operation on the job site
  • Level Type
    Self-levling Cross Line Laser
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)