Motion
5206068
Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
MI ITEM #11913534
MFR #5206068
Price$1,577.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
MI ITEM #11913534
MFR #5206068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,577.60/each

Specifications

Dimensions

  • Dimensions
    6 x 10.10 x 21.50 cm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    698.5 g

Details

  • Amps AC
    0.1 A to 10 A
  • Battery Type
    3 AA batteries
  • Display Type
    Digital
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -20 to 55 °C
  • Standards Met
    CE, CSA

Overview

Mfr description
5206068 INDUSTRIAL TRMS HEAVY DUTY MULTI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought