Motion
5160666
Multimeter - 1000 V dc Max, 1000 V ac Max, 500 A AC current
Mi Item #11913538
MFR #5160666
Price$1,945.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - 1000 V dc Max, 1000 V ac Max, 500 A AC current
Mi Item #11913538
MFR #5160666

Mfr description
5160666 TRU-RMS ELECTR LOG MM W TRNDCAPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,945.11/each

Specifications

Dimensions

  • Dimensions
    8.7500 x 4.0300 x 2.3800 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    28 oz

Details

  • Battery Type
    6 AA alkaline batteries, IECLR6
  • Max Ac Current Measurement
    500 A
  • Max Dc Current Measurement
    500 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)