Motion
5125211
PORTABLE POWER ANALYZER WITH SPEED & TORQUE,FOUR-
Mi Item #11913565
MFR #5125211
Price$49,043.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PORTABLE POWER ANALYZER WITH SPEED & TORQUE,FOUR-
Mi Item #11913565
MFR #5125211

Mfr description
5125211 PORTABLE POWER ANALYZER WITH SPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,043.68/each

Specifications

Dimensions

  • Weight
    7.7 lbs, 3.5 kg

Details

  • Display
    Tft Lcd | 640 x 480
  • Max Voltage Measurement
    10 V dc
  • Min Voltage Measurement
    3 V
  • Voltage Measurement Range
    10 V dc, 3 V, 4 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)