Motion
5160585
Infrared Thermometer - 32 to 104 °F, 0 to 40 °C Operating Temperature, 2 x AA, Smartphone Display Display
Mi Item #11913582
MFR #5160585
Price$1,165.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Thermometer - 32 to 104 °F, 0 to 40 °C Operating Temperature, 2 x AA, Smartphone Display Display
Mi Item #11913582
MFR #5160585

Mfr description
5160585 IR THERMOMETER, CAL TRACEABLE W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,165.26/each

Specifications

Dimensions

  • Dimensions
    7.2000 in x 3.5800 in x 1.9500 in, 183 x 91 x 49.50 mm
  • Resolution
    0.1 °C, 0.2 °F
  • Weight
    455 g, 16.05 oz

Details

  • Battery Type
    2 x AA
  • Display
    Smartphone Display
  • Display Type
    Smartphone Display
  • Includes
    2 Aa Batteries, Test Leads With Caps, Thermocouple Temperature Probe (17B+), Users Manual
  • Maximum Temperature
    50 °C, 122 °F
  • Minimum Temperature
    0 °C, 32 °F
  • Minimum Working Distance
    50 cm
  • Operating Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Power Supply Type
    2 AA Battery
  • Surface Temperature Range
    32 to 104 °F;0 to 40 °C
  • Temperature Range
    0 to 40 °C, 32 to 104 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)