Motion
5206249
3.5000 in Display
Mi Item #11913585
MFR #5206249
Price$2,818.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.5000 in Display
Mi Item #11913585
MFR #5206249

Mfr description
5206249 THERMAL IMAGER; BY2; 9HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,818.93/each

Specifications

Dimensions

  • Display Size
    3.5000 in
  • Minimum Focus Distance
    50 cm

Details

  • Display
    3.5000 in LCD touchscreen (landscape)
  • Display Resolution
    320 x 240
  • Operating Temperature Range
    -14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)