1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLUKE ELECTRONICS
5160004
3.5000 in Display, 28 deg x 20 ° Field of View
Mi Item #
11913586
MFR #
5160004
Price
$6,633.15
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Infrared and Thermal Cameras
FLUKE ELECTRONICS 5160004
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUKE ELECTRONICS
5160004
3.5000 in Display, 28 deg x 20 ° Field of View
Mi Item #
11913586
MFR #
5160004
Mfr description
5160004 THERMAL IMAGER; FT1; 27 HZ
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,633
.15
/each
Add to Cart
Specifications
Dimensions
Display Size
3.5000 in
Minimum Focus Distance
0.15 m
Details
Display Resolution
256 x 192
Field of View
28 deg x 20 °
Operating Temperature Range
-14 to 122 °F
Thermal Sensitivity
40 mK
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items