Overview
Mfr description
CXM21742T 781568968031
Specifications
- Motor Phase3 ph
- Motor Horsepower7-1/2 hp/5 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage190 V/230 V/380 V/460 V
- Frame Size213TC
- Enclosure TypeTEFC
- Product TypeExplosion Proof (Hazardous Location) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data