Motion
CXM251522T
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 254TC Frame, TEFC Enclosure
Mi Item #11913633
MFR #CXM251522T
Price$7,598.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 254TC Frame, TEFC Enclosure
Mi Item #11913633
MFR #CXM251522T

Mfr description
CXM251522T 781568968048
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,598.41/each

Specifications

Dimensions

  • Frame Size
    254TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    15 hp/10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)