Motion
EMM20302-S-AP
Iec Frame Motor - 30 kW, 230/380/400 V, 50 Hz, 2958 rpm Base
Mi Item #11913640
MFR #EMM20302-S-AP
Price$7,310.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Iec Frame Motor - 30 kW, 230/380/400 V, 50 Hz, 2958 rpm Base
Mi Item #11913640
MFR #EMM20302-S-AP

Mfr description
EMM20302-S-AP 781568964101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,310.11/each

Specifications

Dimensions

  • NEMA Frame Size
    200

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    52.20 A at 400 V, 54.90 A at 380 V, 90.40 A at 230 V
  • Assembly Box Mounting
    D-End Top
  • Base RPM
    2958 rpm
  • Frame Material
    Aluminum
  • Frequency Rating
    50 Hz
  • Full Load Amps
    52.2 A
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    30 kW
  • Motor Poles
    2
  • Motor Supply Voltage
    230/380/400 V
  • Number Of Speeds
    1
  • Product Type
    IEC Frame Motors
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage
  • Volts @ Frequency
    230 V @ 50 Hz, 380 V @ 50 Hz, 400 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)