Motion
VXM050522A
3600 rpm, 3 ph, 208 V/230 V/460 V, 56C Frame, TEFC Enclosure
MI ITEM #11913643
MFR #VXM050522A
Your Price$1,357.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 208 V/230 V/460 V, 56C Frame, TEFC Enclosure
MI ITEM #11913643
MFR #VXM050522A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,357.08/each(List $1,899.91)

Overview

Mfr description
VXM050522A 781568971130

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208 V/230 V/460 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text