Motion
XM32442T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 324T Frame, XPFC Enclosure
Mi Item #11913647
MFR #XM32442T
Price$19,064.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 324T Frame, XPFC Enclosure
Mi Item #11913647
MFR #XM32442T

Mfr description
XM32442T 781568957622
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,064.54/each

Specifications

Dimensions

  • Frame Size
    324T

Details

  • Enclosure Type
    XPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)