Motion
120R689-P101-N800NX

GAST MFG
120R689-P101-N800NX

Air Compressors - Cast Iron, Portable, yes, 145, 200-230V 50Hz/200-230V 60 Hz, 12
Mi Item #11913682
MFR #120R689-P101-N800NX
Price$2,575.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
120R689-P101-N800NX

Air Compressors - Cast Iron, Portable, yes, 145, 200-230V 50Hz/200-230V 60 Hz, 12
Mi Item #11913682
MFR #120R689-P101-N800NX

Mfr description
120R689-P101-N800NX GAST STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,575.95/each

Specifications

Dimensions

  • Compressor Weight
    59.00 lb

Details

  • Air Pressure
    145 psi
  • Airflow
    12 cfm
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Approval Listing Regulations
    UL, CE
  • Compressor Material
    Cast Iron
  • Cordless or Corded
    Corded
  • ECCN
    EAR99
  • Max Continuous Pressure
    145 psi
  • Max Pressure
    145 psi
  • Maximum Air Flow
    12 cfm
  • Number Of Motor Phases
    Single Phase AC
  • Oilless Compressor
    yes
  • Portable Or Stationary
    Portable
  • Voltage
    200-230 V 50 Hz/200-230 V 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)