Motion
0007727000
Novoflex, Flexible Hone, 1.5" (38mm) Bore Dia, 240 Grit, SC
MI ITEM #11913725
MFR #0007727000
Price$40.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novoflex, Flexible Hone, 1.5" (38mm) Bore Dia, 240 Grit, SC
MI ITEM #11913725
MFR #0007727000

Mfr description
0007727000 NOVOFLEX, FLEXIBLE HONE, 1.5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.30/each

Specifications

Dimensions

  • For Hole Diameter
    1.5 in
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.24 in

Details

  • Abrasive Material
    Silicon Carbide
  • Bristle Material
    Silicon Carbide
  • Color at Tip of Tool
    Brown
  • Fill Material
    Silicon Carbide
  • Grit Number
    240
  • Industry Use
    Honing: Engine bores, Pneumatic and, hydraulic bores, Valve and pump, housings, Pipes, Connecting rods, Cam bores, Crank bores, Valve bores, Hydraulic cylinders, Stainless steel tubing
  • Manufacturer Upc Number
    622424772709
  • Material Application
    Any metal
  • Mount Type
    Chuck or Collet
  • Pack Quantity
    1
  • UPC_NO
    622424772709

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)