Specifications
Dimensions
- For Hole Diameter7 in
- Hone Length18 in
- Overall Length18 in
- Stem Diameter0.375 in
Details
- Abrasive MaterialSilicon Carbide
- Bristle MaterialSilicon Carbide
- Color at Tip of ToolYellow
- Fill MaterialSilicon Carbide
- Grit Number120
- Industry UseHoning: Engine bores, Pneumatic and, hydraulic bores, Valve and pump, housings, Pipes, Connecting rods, Cam bores, Crank bores, Valve bores, Hydraulic cylinders, Stainless steel tubing
- Manufacturer Upc Number622424773225
- Material ApplicationAny metal
- Mount TypeChuck or Collet
- Pack Quantity1
- UPC_NO622424773225
Overview
Mfr description
0007732200 NOVOFLEX, FLEXIBLE HONE, 7" (