Motion
0007736200
Novoflex, Flexible Hone, 0.472" (12mm) Bore Dia, 120 Grit, SC
MI ITEM #11913762
MFR #0007736200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novoflex, Flexible Hone, 0.472" (12mm) Bore Dia, 120 Grit, SC
MI ITEM #11913762
MFR #0007736200

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0007736200 NOVOFLEX, FLEXIBLE HONE, 0.47

Specifications

  • For Hole Diameter
    0.472 in
  • Grit Number
    120
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Mount Type
    Chuck or Collet
  • Stem Diameter
    0.163 in
  • Bristle Material
    Silicon Carbide
  • Material Application
    Any metal
  • Fill Material
    Silicon Carbide
  • Abrasive Material
    Silicon Carbide
  • Color at Tip of Tool
    Yellow
  • Pack Quantity
    1
  • Manufacturer Upc Number
    622424773621
  • UPC_NO
    622424773621
  • Industry Use
    Honing: Engine bores, Pneumatic and, hydraulic bores, Valve and pump, housings, Pipes, Connecting rods, Cam bores, Crank bores, Valve bores, Hydraulic cylinders, Stainless steel tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text