Motion
0007750700
Novoflex, Flexible Hone, 0.787" (20mm) Bore Dia, 320 Grit, AO
MI ITEM #11913792
MFR #0007750700
List Price$58.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novoflex, Flexible Hone, 0.787" (20mm) Bore Dia, 320 Grit, AO
MI ITEM #11913792
MFR #0007750700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.81/each for your price

Overview

Mfr description
0007750700 NOVOFLEX, FLEXIBLE HONE, 0.78

Specifications

  • For Hole Diameter
    0.787 in
  • Grit Number
    320
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Mount Type
    Chuck or Collet
  • Stem Diameter
    0.187 in
  • Bristle Material
    Aluminum Oxide
  • Material Application
    Any metal
  • Fill Material
    Aluminum Oxide
  • Abrasive Material
    Aluminum Oxide
  • Color at Tip of Tool
    Blue
  • Pack Quantity
    1
  • Manufacturer Upc Number
    622424775076
  • UPC_NO
    622424775076
  • Industry Use
    Honing: Engine bores, Pneumatic and, hydraulic bores, Valve and pump, housings, Pipes, Connecting rods, Cam bores, Crank bores, Valve bores, Hydraulic cylinders, Stainless steel tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text