Motion
0007744100
Novoflex, Flexible Hone, 2" (4.5mm) Bore Dia, 320 Grit, SC
MI ITEM #11913796
MFR #0007744100
List Price$35.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novoflex, Flexible Hone, 2" (4.5mm) Bore Dia, 320 Grit, SC
MI ITEM #11913796
MFR #0007744100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.23/each for your price

Overview

Mfr description
0007744100 NOVOFLEX, FLEXIBLE HONE, 2" (

Specifications

  • For Hole Diameter
    2 in
  • Grit Number
    320
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Mount Type
    Chuck or Collet
  • Stem Diameter
    0.075 in
  • Bristle Material
    Silicon Carbide
  • Material Application
    Any metal
  • Fill Material
    Silicon Carbide
  • Abrasive Material
    Silicon Carbide
  • Color at Tip of Tool
    Blue
  • Pack Quantity
    1
  • Manufacturer Upc Number
    622424774413
  • UPC_NO
    622424774413
  • Industry Use
    Honing: Engine bores, Pneumatic and, hydraulic bores, Valve and pump, housings, Pipes, Connecting rods, Cam bores, Crank bores, Valve bores, Hydraulic cylinders, Stainless steel tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text