Motion
0007744200
Novoflex, Flexible Hone, 0.197" (5mm) Bore Dia, 320 Grit, SC
MI ITEM #11913797
MFR #0007744200
Price$34.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novoflex, Flexible Hone, 0.197" (5mm) Bore Dia, 320 Grit, SC
MI ITEM #11913797
MFR #0007744200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.87/each

Specifications

Dimensions

  • For Hole Diameter
    0.197 in
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.128 in

Details

  • Abrasive Material
    Silicon Carbide
  • Bristle Material
    Silicon Carbide
  • Color at Tip of Tool
    Blue
  • Fill Material
    Silicon Carbide
  • Grit Number
    320
  • Industry Use
    Honing: Engine bores, Pneumatic and, hydraulic bores, Valve and pump, housings, Pipes, Connecting rods, Cam bores, Crank bores, Valve bores, Hydraulic cylinders, Stainless steel tubing
  • Manufacturer Upc Number
    622424774420
  • Material Application
    Any metal
  • Mount Type
    Chuck or Collet
  • Pack Quantity
    1
  • UPC_NO
    622424774420

Overview

Mfr description
0007744200 NOVOFLEX, FLEXIBLE HONE, 0.19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought