Motion
0007756300
Novoflex, Flexible Hone, 203" (8mm) Bore Dia, 320 Grit, AO
MI ITEM #11913863
MFR #0007756300
List Price$474.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novoflex, Flexible Hone, 203" (8mm) Bore Dia, 320 Grit, AO
MI ITEM #11913863
MFR #0007756300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$474.65/each for your price

Overview

Mfr description
0007756300 NOVOFLEX, FLEXIBLE HONE, 203"

Specifications

  • For Hole Diameter
    203 in
  • Grit Number
    320
  • Hone Length
    7 in
  • Overall Length
    18 in
  • Mount Type
    Chuck or Collet
  • Stem Diameter
    0.375 in
  • Bristle Material
    Aluminum Oxide
  • Material Application
    Any metal
  • Fill Material
    Aluminum Oxide
  • Abrasive Material
    Aluminum Oxide
  • Color at Tip of Tool
    Blue
  • Pack Quantity
    1
  • Manufacturer Upc Number
    622424775632
  • UPC_NO
    622424775632
  • Industry Use
    Honing: Engine bores, Pneumatic and, hydraulic bores, Valve and pump, housings, Pipes, Connecting rods, Cam bores, Crank bores, Valve bores, Hydraulic cylinders, Stainless steel tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text