Motion
0007732300
Novoflex, Flexible Hone, 7.5" (190mm) Bore Dia, 120 Grit, SC
MI ITEM #11913875
MFR #0007732300
Price$321.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novoflex, Flexible Hone, 7.5" (190mm) Bore Dia, 120 Grit, SC
MI ITEM #11913875
MFR #0007732300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.96/each

Specifications

Dimensions

  • For Hole Diameter
    7.5 in
  • Hone Length
    18 in
  • Overall Length
    18 in
  • Stem Diameter
    0.375 in

Details

  • Abrasive Material
    Silicon Carbide
  • Bristle Material
    Silicon Carbide
  • Color at Tip of Tool
    Yellow
  • Fill Material
    Silicon Carbide
  • Grit Number
    120
  • Industry Use
    Honing: Engine bores, Pneumatic and, hydraulic bores, Valve and pump, housings, Pipes, Connecting rods, Cam bores, Crank bores, Valve bores, Hydraulic cylinders, Stainless steel tubing
  • Manufacturer Upc Number
    622424773232
  • Material Application
    Any metal
  • Mount Type
    Chuck or Collet
  • Pack Quantity
    1
  • UPC_NO
    622424773232

Overview

Mfr description
0007732300 NOVOFLEX, FLEXIBLE HONE, 7.5"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought