Specifications
Dimensions
- For Hole Diameter0.354 in
- Hone Length2 in
- Overall Length8 in
- Stem Diameter0.142 in
Details
- Abrasive MaterialAluminum Oxide
- Bristle MaterialAluminum Oxide
- Color at Tip of ToolBlue
- Fill MaterialAluminum Oxide
- Grit Number320
- Industry UseHoning: Engine bores, Pneumatic and, hydraulic bores, Valve and pump, housings, Pipes, Connecting rods, Cam bores, Crank bores, Valve bores, Hydraulic cylinders, Stainless steel tubing
- Manufacturer Upc Number622424775212
- Material ApplicationAny metal
- Mount TypeChuck or Collet
- Pack Quantity1
- UPC_NO622424775212
Overview
Mfr description
0007752100 NOVOFLEX, FLEXIBLE HONE, 0.35