Motion
52744106
Hydraulic Gauge - 232.5 Series, 4-1/2 in Face Diameter, Prepared for Filling Filled
Mi Item #11917728
MFR #52744106
Price$389.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 232.5 Series, 4-1/2 in Face Diameter, Prepared for Filling Filled
Mi Item #11917728
MFR #52744106

Mfr description
52744106 232.50.4.5" 5000 PSI 1/2 NPT LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.90/each

Specifications

Dimensions

  • Connection Size
    1/2
  • Face Diameter
    4-1/2 in
  • Gauge Connection Size
    1/2 NPT

Details

  • Accuracy
    +/- .5 %
  • Case Filling
    Prepared for Filling
  • Element Material
    Measuring System 316L
  • Lens Material
    Safety Glass
  • Material
    Stainless Steel
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Process Connection
    1/2 NPT
  • Scale Measurement Ranges
    0/5000 psi
  • Series
    232.5
  • Thread Connection
    1/2 NPT
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)