Motion
4392104
Hydraulic Gauge - 232.53 Series, 2-1/2 in Face Diameter, Prepared for Filling Filled
Mi Item #11918134
MFR #4392104
Price$137.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 232.53 Series, 2-1/2 in Face Diameter, Prepared for Filling Filled
Mi Item #11918134
MFR #4392104

Mfr description
4392104 232.53.063 1000 PSI 2ND SCALE BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.11/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Face Diameter
    2-1/2 in
  • Gauge Connection Size
    1/4 NPT

Details

  • Accuracy
    +/- 2/1/2 %
  • Case Filling
    Prepared for Filling
  • Element Material
    Measuring System 316 SS
  • Lens Material
    Polycarbonate
  • Material
    Stainless Steel
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    0/1000 psi
  • Series
    232.53
  • Thread Connection
    1/4 NPT
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)