Motion
9696576
Hydraulic Gauge - 212.34 Series, 4-1/2 in Face Diameter
MI ITEM #11921072
MFR #9696576
Price$274.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 212.34 Series, 4-1/2 in Face Diameter
MI ITEM #11921072
MFR #9696576

Mfr description
9696576 232.34.4.5" 1000 PSI 2ND SCALE K
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.16/each

Specifications

Dimensions

  • Connection Size
    1/2
  • Face Diameter
    4-1/2 in
  • Gauge Connection Size
    1/2 NPT

Details

  • Accuracy
    +/- .5 %
  • Element Material
    Measuring System 316L
  • Lens Material
    Acrylic
  • Material
    Stainless Steel
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Process Connection
    1/2 NPT
  • Scale Measurement Ranges
    0/1000 psi
  • Series
    212.34
  • Thread Connection
    1/2 NPT
  • Type
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)