Motion
50426877
A-10 ; 0...1500 psig; 0 ... 10 V, 3-wire @ 14...30
Mi Item #11923779
MFR #50426877
Price$315.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-10 ; 0...1500 psig; 0 ... 10 V, 3-wire @ 14...30
Mi Item #11923779
MFR #50426877

Mfr description
50426877 A-10; 0...1500 PSIG; 1/4 NPT; 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.51/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Gauge Connection Size
    1/4 NPT

Details

  • Material
    Stainless Steel
  • Output
    2-wire
  • Power Supply Type
    8 to 30 V dc
  • Process Connection
    1/4 NPT
  • Thread Connection
    1/4 NPT
  • Type
    Pressure Gauge
  • Wetted Parts Material
    316L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)