Motion
4363218
4363218 E-10 ; 0 ... 1000 PSI; 4 ... 20
Mi Item #11924400
MFR #4363218
Price$1,071.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4363218 E-10 ; 0 ... 1000 PSI; 4 ... 20
Mi Item #11924400
MFR #4363218

Mfr description
4363218 E-10 ; 0 ... 1000 PSI; 4 ... 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,071.41/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Gauge Connection Size
    1/4 NPT

Details

  • Accuracy
    0.005
  • Connection Gender
    Male
  • Material
    Stainless Steel
  • Output
    2-wire
  • Power Supply Type
    10 to 30 V dc
  • Pressure Connection
    Standard
  • Pressure Range
    0 to 1000 psi
  • Process Connection
    1/4 NPT
  • Thread Connection
    1/4 NPT
  • Type
    Pressure Gauge
  • Wetted Parts Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)