Motion
4363137
Hydraulic Gauge - E-10 Series
MI ITEM #11924427
MFR #4363137
Price$672.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - E-10 Series
MI ITEM #11924427
MFR #4363137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$672.88/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Gauge Connection Size
    1/4 NPT

Details

  • Accuracy
    0.005
  • Connection Gender
    Male
  • Material
    Stainless Steel
  • Output
    2-wire
  • Power Supply Type
    10 to 30 V dc
  • Pressure Connection
    Standard
  • Pressure Range
    0 to 1500 psi
  • Process Connection
    1/4 NPT
  • Series
    E-10
  • Thread Connection
    1/4 NPT
  • Type
    Pressure Gauge
  • Wetted Parts Material
    Stainless Steel

Overview

Mfr description
4363137 E-10 ; 0 ... 1500 PSI; 4 ... 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought