Motion
52824835
PSD-4; 0...5000 psig ; two switching output (PNP/N
Mi Item #11925700
MFR #52824835
Price$1,190.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSD-4; 0...5000 psig ; two switching output (PNP/N
Mi Item #11925700
MFR #52824835

Mfr description
52824835 PSD-4; 0...5000 PSIG ; TWO SWIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,190.58/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Gauge Connection Size
    1/4 NPT

Details

  • Material
    Stainless Steel
  • Process Connection
    1/4 NPT
  • Thread Connection
    1/4 NPT
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)