Specifications
Details
- Electrical ConnectionAngular connector DIN 175301-803 A mating connector included
- MaterialStainless Steel
- Pressure ConnectionD 2.5 mm
- SeriesS-20
- TypePressure Gauge
- Vibration20 g vibration
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)