1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIKA INSTRUMENT CORP
38252872
Hydraulic Gauge - S-20 Series
MI ITEM #
11926126
MFR #
38252872
Price
$777.91
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
WIKA INSTRUMENT CORP 38252872
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIKA INSTRUMENT CORP
38252872
Hydraulic Gauge - S-20 Series
MI ITEM #
11926126
MFR #
38252872
Mfr description
38252872 S-20 ; 0...400 BAR GAUGE; 4...2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$777
.91
/each
Add to Cart
Specifications
Details
Electrical Connection
Angular connector DIN 175301-803 A mating connector included
Material
Stainless Steel
Pressure Connection
D 2.5 mm
Seal Material
Copper
Series
S-20
Type
Pressure Gauge
Vibration
20 g vibration
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items