Motion
52375366
Hydraulic Gauge - S-20 Series
MI ITEM #11926176
MFR #52375366
Price$777.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - S-20 Series
MI ITEM #11926176
MFR #52375366

Mfr description
52375366 S-20 ; 0...500 PSIG; 4...20 MA,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.91/each

Specifications

Dimensions

  • Connection Size
    1/2
  • Gauge Connection Size
    Sealing | without

Details

  • Electrical Connection
    Angular connector DIN 175301-803 A mating connector included
  • Material
    Stainless Steel
  • Pressure Connection
    D 2.5 mm
  • Process Connection
    1/2 NPT
  • Series
    S-20
  • Thread Connection
    Sealing | without
  • Type
    Pressure Gauge
  • Vibration
    20 g vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)