Motion
3010-L (9)

HEXARMOR
3010-L (9)

Size L or Size 9, ANSI Cut Level A5
MI ITEM #11926426
MFR #3010-L (9)
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3010-L (9)

Size L or Size 9, ANSI Cut Level A5
MI ITEM #11926426
MFR #3010-L (9)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.03/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Fiberglass, Polyester, Steel, HPPE

Overview

Mfr description
3010-L (9) HELIX A5 15G HPPE /GLASS KNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought