Motion
3010-S (7)

HEXARMOR
3010-S (7)

Size S or Size 7, ANSI Cut Level A5
MI ITEM #11926428
MFR #3010-S (7)
Price$21.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3010-S (7)

Size S or Size 7, ANSI Cut Level A5
MI ITEM #11926428
MFR #3010-S (7)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.91/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Fiberglass, Polyester, Steel, HPPE

Overview

Mfr description
3010-S (7) HELIX A5 15G HPPE /GLASS KNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought