Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Ansi Isea Abrasion Resistance Level6
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Puncture Resistance Level4
- MaterialFiberglass, Polyester, Steel, HPPE
Overview
Mfr description
3010-XXL (11) HELIX A5 15G HPPE /GLASS K